missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ Polypropylene Pour Ring for Lab 45 Graduated Bottles

Catalog No. 0645084
Change view
Click to view available options
Closure Size:
45 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Size
0645084 45 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0645084 Supplier DWK Life Sciences Supplier No. 240756
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The WHEATON™ Polypropylene Pour Ring for Lab 45 Graduated Bottles is a replaceable, clear drip-free pour ring designed for GL 45 screw thread lab bottles. It supports clean, controlled pouring and is compatible with autoclavable bottle systems.

  • Replaceable clear (natural) polypropylene pour ring for GL 45 lab bottles
  • Drip-free design supports clean, controlled pouring
  • Compatible with GL 45 screw thread graduated laboratory bottles
  • Autoclavable for use in sterilisation workflows
  • Maximum temperature: 140°C

Specifications

Color Natural
Material Polypropylene
Sterility Non-sterile
Neck Finish 45mm
For Use With (Equipment) For Lab 45's graduated bottle
Closure Size 45 mm
Autoclavable Autoclavable
Certifications/Compliance ISO 9001
Disposable Reusable
Product Type Seal