missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Polypropylene Caps for Wheaton Dropping Bottles
Description
- Made from polypropylene offering good chemical resistance
- Manufactured to stringent ISO and quality standards and Lot controlled
- Choice of colors and sizes to suit most user needs
- Packaged in case quantities of either 100 or 1000 pieces
- Product is double bagged and twist tied to help reduce particulates
Specifications
Specifications
| Color | Natural |
| For Use With (Application) | Sealing Dropper Tips on Dropping Bottles, Controlled Liquid Dispensing |
| Material | Polypropylene |
| No. per Case | 100 |
| Sterility | Non-sterile |
| Thread Size (Metric) | 15-415 |
| Disposable | Reusable |
| Fit for Purpose | Certified Quality |
| Product Type | Dropper Cap |
| For Use With (Equipment) | Wheaton (15 mm) dropper tips and Wheaton dropping bottles |
| Show More |