missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Peroxide Cured Silicone Tubing For General Lab Use

Catalog No. 22246640
Change view
Click to view available options
Diameter (Metric) Inner:
2 mm
3 mm
6 mm
8 mm
Overall Length (Metric):
150 cm
760 cm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Overall Length (Metric)
22246640 2 mm 150 cm
02913310 8 mm 760 cm
1368310 8 mm 150 cm
136839 6 mm 150 cm
136838 3 mm 150 cm
02928101 2 mm 760 cm
034108D 3 mm 760 cm
034108E 6 mm 760 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 22246640 Supplier DWK Life Sciences Supplier No. 374310

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Assembly consists of 1.5m (5 ft.) section of silicone tubing with a wall thickness of 2.3mm, a borosilicate glass sinker, and a polypropylene delivery nozzle.

  • Autoclavable

Specifications

Diameter (English) Inner 7/100 in.
Diameter (Metric) Inner 2 mm
Material Silicone
Overall Length (English) 5 ft.
Overall Length (Metric) 150 cm
Thickness (English) 0.09 in.
Thickness (Metric) 2.3 mm
For Use With Peristaltic pump
Sterility Sterile
Includes Borosilicate Glass sinker on one end and Polypropylene delivery nozzle on the other end
Product Type Tubing Assembly
Show More Show Less