missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Peroxide Cured Silicone Tubing For General Lab Use
Assembly consists of 1.5m (5 ft.) section of silicone tubing with a wall thickness of 2.3mm, a borosilicate glass sinker, and a polypropylene delivery nozzle.
Supplier: DWK Life Sciences 374313
Description
- Autoclavable
Chemical Identifiers
| Silicone | |
| 0.09 in. | |
| 2.3 mm |
Specifications
| 23/100 in. | |
| Silicone | |
| 150 cm | |
| 2.3 mm | |
| Sterile | |
| Tubing Assembly |
| 6 mm | |
| 5 ft. | |
| 0.09 in. | |
| Peristaltic pump | |
| Borosilicate Glass sinker on one end and Polypropylene delivery nozzle on the other end |