missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences WHEATON™ Peroxide Cured Silicone Tubing For General Lab Use
Description
- Peroxide cured silicone tubing for general laboratory use
- Assembly includes a 1.5m (5 ft.) section of silicone tubing with a 2.3mm wall thickness
- Includes a borosilicate glass sinker and a polypropylene delivery nozzle
- Autoclavable for repeated sterilization
- Available in multiple inner diameters: 2mm, 3mm, 6mm, and 8mm
- Available in 5 ft. assembly sections and 25 ft. bulk sections
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 11/100 in. |
| Diameter (Metric) Inner | 3 mm |
| Material | Silicone |
| Diameter (English) Outer | 0.3 in. |
| Diameter (Metric) Outer | 7.6 mm |
| Overall Length (English) | 5 ft. |
| Overall Length (Metric) | 150 cm |
| Thickness (English) | 0.09 in. |
| Thickness (Metric) | 2.3 mm |
| Show More |