missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Peristaltic Pump Tubing: Microcassette Tubing

For use with Wheaton Omnispense™ Elite and Unispense™ PRO peristaltic pumps

$680.68 - $913.82

Specifications

Autoclavable Autoclavable
Material Platinum-cured Silicone
Overall Length (English) 50 ft.
Overall Length (Metric) 1524 cm
For Use With Microcassette pump head
View More Specs

Products 2
Catalog Number Mfr. No. Diameter (Metric) Inner Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Inner Price Quantity & Availability  
03410333
View Documents Promotion Details
DWK Life Sciences
W374701
0.104 mm
Each for $913.82
Only null left
 
03410332
View Documents Promotion Details
DWK Life Sciences
W374700
0.094 mm
Each for $680.68
Only null left
 
Description

Description

For small volume applications

Specifications

Specifications

Autoclavable
50 ft.
Microcassette pump head
Sterile
Microcassette Tubing
Platinum-cured Silicone
1524 cm
Microcassette pump head
Translucent
Videos
SDS
Documents

Documents