missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Overhead Stirrer

Catalog No. 22244382
Change view
Click to view available options
Speed:
300 to 5000 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
22244382 300 to 5000 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22244382 Supplier DWK Life Sciences Supplier No. 903475

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

5.5 in. (14cm) aluminum rod and clamp for attachment to a support stand (stand not included)

Ideal for most laboratory operations such as homogenizing or mixing

  • Compact unit with solid state speed control capable of providing 1000 to 5000rpm
  • Chuck-style opening is designed to securely hold tissue grinders with PTFE pestles and stainless-steel rods (not recommended for glass rods)
  • Unit and motor are mounted in a housing with epoxy finish

Order Info

Dimensions: 4.5L x 5W x 12 in.H (11.5 x 13 x 30.5cm). Weight: 6 lb. (2.7kg). For 120V 50/60Hz, 50w.

Specifications

Speed 300 to 5000 rpm
Voltage 120 V
Wattage 50 w
Dimensions (L x W x H) 4.5 x 5 x 12 in. (11.5 x 13 x 30 cm)
Height (English) 12 in.
Height (Metric) 30 cm
Length (English) 4.5 in.
Length (Metric) 11.5 cm
Width (English) 5 in.
Width (Metric) 13 cm
Electrical Requirements 120V 50/60Hz
Frequency 50/60 Hz
For Use With (Application) Homogenizing or mixing
For Use With (Equipment) Stainless steel shafts of 7.9mm dia.
Includes Aluminum Rod and Clamp
Weight (English) 6 lb.
Weight (Metric) 2.7 kg
Show More Show Less