missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK LIFE SCIENCES™ WHEATON™ OmniSpense™ ELITE Peristaltic Pump
Description
- Icon-driven user interface allows easy setup and operation
- Large polarized, angled and backlit LCD display provides glare-free viewing
- Chemical and wear-resistant front overlay
- Trouble-free calibration screen
- Ultra high precision stepper motor ensures repeatability and accuracy
- Low profile design reduces space required on bench or in hood
- Nine quick-retrieval pump settings can be saved and recalled
- Multiple language help screens (English, Chinese, French, Japanese, Korean and Spanish)
- Multiple stacking pump heads allows for higher volumes and multiple fill applications with one pump
- Microcassette head provides micro-dispensing of liquids in well plates, microtubes, or microcentrifuge tubes
- Works with 1, 2, 3, 6 and 8mm tubing
- Bidirectional flow: clockwise and counterclockwise operation
- User ramp control for dispense and flow modes with 5 profiles to avoid foaming or splashing
- Drawback functionality for filling into closed containers
Certifications
UL listed, CE marked
Compliance
RoHS, WEEE
Specifications
Specifications
| Certifications/Compliance | UL, CSA, CE, WEEE, RoHs |
| Control Type | Digital Variable Speed |
| Display Type | LCD |
| Flow Rate | 20.4 to 1746 mL/min. dependant on tubing size |
| Maximum Pressure | 35 psi |
| Motor Speed | 0.5 to 400 rpm |
| Reversible | Yes |
| External Control | Microprocessor |
| Motor Type | Ultra high-precision stepper |
| Weight (English) | 11.8 lb. |
| Show More |