missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Micro Tissue Grinders

Catalog No. p-156056
Change view
Click to view available options
Capacity:
0.003 oz., 0.1mL
0.006 oz., 0.2mL
0.02 oz., 0.75mL
Length (English):
3.46 in.
4.33 in.
4.52 in.
Tube Diameter (English) Outside:
0.15 in.
0.27 in.
0.31 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Length (English) Tube Diameter (English) Outside
0841415A 0.003 oz., 0.1mL 4.33 in. 0.15 in.
0841415B 0.006 oz., 0.2mL 4.52 in. 0.27 in.
02913300 0.02 oz., 0.75mL 3.46 in. 0.31 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 0841415A Supplier DWK Life Sciences Supplier No. 357844
Only null left

Used in extremely precise work when delicate hand operation is required

  • Made from low extractable borosilicate glass

Potter-Elvehjem Micro Tissue Grinder

  • Reservoir and pouring lip provide easy decanting of micro sample
  • Unit can be autoclaved / sterilized to prevent cross contamination between samples
  • Pestle clearance range: 0.1 – 0.15mm
Micro Tissue Grinder with PTFE Spacer
  • PTFE spacer aligns the pestle and reduces aerosoling of the product
  • Includes a finely ground glass pestle and tube
  • Autoclavable
Disposable Micro Tissue Grinder
  • Disposable to eliminate cross contamination and useful for radioactive samples
  • Small grinder area allows for high sample recovery

Specifications

Autoclavable Autoclavable
Capacity (English) 0.003 oz.
Capacity (Metric) 0.1 mL
Material Borosilicate Glass
Product Type Micro Disposable Tissue Grinder
For Use With (Application) Used in extremely precise work when delicate hand operation is required
Length (English) 4.33 in.
Length (Metric) 110mm
Length (English) Tube 2.5 in.
Length (Metric) Tube 65mm
Tube Diameter (English) Outside 0.15 in.
Tube Diameter (Metric) Outside 4mm
Capacity 0.003 oz., 0.1mL
Show More Show Less