missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Micro Tissue Grinder With Cap, PTFE Pestle and Cap Liner

Catalog No. 02911522
Change view
Click to view available options
Capacity:
0.016 oz., 0.5mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
02911522 0.016 oz., 0.5mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02911522 Supplier DWK Life Sciences Supplier No. 357535

Black phenolic 13-425 open-top screw cap with PTFE-faced silicone rubber liner reduces aerosoling of sample. Unit can be autoclaved or sterilized to prevent cross contamination between samples.

  • Pestle rod made from No. 316 stainless steel rod with pestle tip made from PTFE
  • Mortar made from low-extractable borosilicate glass
  • Replace open-top screw cap with solid top cap provides vial for temporary sample storage.

Order Info

Clearance between pestle and mortar is 0.05 to 0.15mm. The sample can be stored in mortar by using a Wheaton solid-top black phenolic screw cap with PTFE-faced rubber liner (No. 240408).

Specifications

Capacity (English) 0.016 oz.
Autoclavable Autoclavable
Length (English) 4.52 in.
Includes Cap, PTFE pestle, cap liner, Borosilicate Glass mortar
Capacity (Metric) 0.5 mL
Length (Metric) 115mm
Capacity 0.016 oz., 0.5mL