missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Magna-Flex™ Spinner Flasks
Description
- Borosilicate glass flasks
- Two large side arms with screw-cap closures
- Flex-type, bulb-shaped glass impeller rotates from a fixed position above the liquid level around an indentation in the base of the flask
- Graduated
- Removable stainless-steel pin immobilizes the impeller during handling or decanting to prevent damage to cells or microcarriers
- Autoclavable flasks and impellers for selected sizes can also be ordered separately
- U.S. Patent No. 3,854,704
Specifications
Specifications
| Closure Material | PBT, Polypropylene |
| Diameter (Metric) Side Arm | 4.5 cm |
| Capacity (Metric) | 3000 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | Suspension Culture |
| For Use With (Equipment) | Magnetic Stirrer |
| Height (Metric) | 341 mm |
| Includes | Flask with impeller |
| Product Type | Spinner Flask |
| Side Arm Openings | 2 |
| Show More |