missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Lyophilized Stopper: 2-Leg Lyophilization Stopper

Catalog No. 02913555
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
02913555 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02913555 Supplier DWK Life Sciences Supplier No. W224100406
Only null left

Very low adsorption of the preservatives present in aqueous parenteral solutions - Available in 2-Leg, 3-Leg and Igloo styles.

  • Demonstrates a very low level of moisture adsorption
  • Autoclavable

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 1.3 cm
Diameter (Metric) 2 cm
Product Type 2-Leg Lyophilization Stopper
Material Bromobutyl Rubber
Color Gray
For Use With (Application) Lyophilization
Hardness 46 Durometer