missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Liquid Scintillation Vials
Provides an economical alternative to standard scintillation vials. Wheaton™ Liquid Scintillation Vials are manufactured from rigid yet flexible HDPE plastic.
Supplier: DWK Life Sciences 986702
Description
Provides an economical alternative to standard scintillation vials. Wheaton™ Liquid Scintillation Vials are manufactured from rigid yet flexible HDPE plastic.
- With urea caps
- With metal foil/cork liner
Specifications
| Metal Foil/Cork | |
| 1.06 in. | |
| White | |
| HDPE | |
| 2.4 in. | |
| Tray | |
| Urea | |
| 61 mm |
| 0.5 in. | |
| 12.7 mm | |
| 27 mm | |
| 20 mL | |
| 500 | |
| 0.67 oz. | |
| Attached Screw Cap | |
| 500/Cs. |