missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Liquid Scintillation Vials

Catalog No. 0334172D
Change view
Click to view available options
Material (Liner):
Metal Foil/Cork
Polyethylene
Quantity:
1000/Cs.
500/Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material (Liner) Quantity
0334172D Polyethylene 500/Cs.
02985131 Metal Foil/Cork 1000/Cs.
0334172B Metal Foil/Cork 500/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 0334172D Supplier DWK Life Sciences Supplier No. 986706

Provides an economical alternative to standard scintillation vials. Wheaton™ Liquid Scintillation Vials are manufactured from rigid yet flexible HDPE plastic.

  • With urea caps
  • With metal foil/cork liner

Order Info

O.D. x H: 1.125 x 2.375 in. (27 x 61mm) with cap. Minimum neck I.D., 0.5 in. (12.3mm). Packaged in utility trays with each partitioned tray holding 100 vials. Packed with caps attached or caps packaged separately. Cases of 1000 vials are packed in a single plastic bag with caps in a separate bag.

Specifications

Material (Liner) Polyethylene
Diameter (English) Inner Neck 0.5 in.
Diameter (English) Outer 1.06 in.
Diameter (Metric) Inner Neck 12.7 mm
Color White
Diameter (Metric) Outer 27 mm
Material HDPE
Volume (Metric) 20 mL
Height (English) 2.4 in.
No. per Case 500
Packaging Type Tray
Volume (English) 0.67 oz.
Closure Material Urea
Closure Type Attached Screw Cap
Quantity 500/Cs.
Height (Metric) 61 mm
Show More Show Less