missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Lined Open Top Aluminum Seals
Description
- Diameter: 11mm (0.43 in.)
- Cap Material: Aluminum
- PTFE Thickness: 0.127mm (0.005 in.)
- Available in various colors
Specifications
Specifications
| Material (Liner) | PTFE/Silicone/PTFE |
| Diameter (English) Cap | 0.43 in. |
| Diameter (Metric) Cap | 11 mm |
| Color | Green |
| Material | Aluminum |
| Product Line | E-Z Seal |
| Quantity | 1000 Cs. |
| Closure Size | 11 mm |
| Product Type | Open Top Cap |