missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Leak-Resistant Wide-Mouth HDPE Bottles
With double-seal closure with cap attached
Supplier: DWK Life Sciences 209625
Description
With double-seal closure with cap attached
Ideal for short- and long-term storage and packaging.
- No drip pour lip for clean pouring
- Polypropylene cap attached remains tight over an extended time
- Convenience packed
Specifications
| 30 mL | |
| Amber | |
| Double seal closure, no-drip pour lip | |
| Convenience | |
| Wide | |
| 69 mm | |
| Polypropylene | |
| 33 mm |
| 1.01 oz. | |
| 1.29 in. | |
| HDPE | |
| ISO 9001 | |
| Round | |
| 2.71 in. | |
| 28-410 mm | |
| Screw Cap |