Please login to your online account to display your discounted pricing

Wheaton™ LDPE Dropping Bottles with Extended Controlled Dropper Tips and Polypropylene Dropper Tip Caps


Extended controlled dropper tip dispenses one drop at a time

Manufacturer: wheaton™  211634**

 View more versions of this product

Catalog No. 03-439-62A

  • / Case of 144 Each
 

Description & Specifications

Specifications

Closure Included Yes
Capacity (Metric) 30mL
Capacity (English) 1.01 oz.
Closure Material Polypropylene
Closure Size 20-410
Color Natural
Diameter (English) 1.25 in.
Diameter (Metric) 32mm
Autoclavable No
Includes Extended controlled dropper tip
Height (English) 3.35 in.
Height (Metric) 85mm
Material LDPE
Capacity 1.01 oz., 30mL

Average drop size: 44μL ±6μL

  • Radiation-grade polypropylene screw caps and tips packaged separately
  • Available in natural or white tips, packaged separately

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your 9-digit account number, or become a registered user on fishersci.com by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service at 1-800-766-7000.