missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences WHEATON™ KeepIT™ Freezer Boxes
Description
- Available in six colors that match CryoELITE Cryogenic Vials, enabling easy batching and identification of sample groups
- KeepIT 25 Accommodates up to 25 internal or external threaded cryogenic vials; KeepIT 81 accommodates 81 external threaded vials; KeepIT 100 accommodates up to 100 internal threaded vials
- Compatible vial sizes: 1.2 to 2 mL
- Openings in bottom facilitate scanning of CryoELITE 2D Data Matrix Bar Code Inserts and allow drainage of liquid nitrogen
- Made from Eastman Tritan™ BPA-free, shatter-resistant resin
- Standard footprint compatible with liquid nitrogen storage shelves and freezer drawers
Specifications
Specifications
| Color | Blue |
| Material | Copolyester Resin |
| Shape | Square |
| Type | Freezer Box |
| For Use With (Application) | Batching and Storing Samples |
| Holds | 100 (1.2 to 2 mL Internal Threaded Cryogenic Vial) |
| Sterility | Non-sterile |
| Dimensions (L x W x H) | 5.1 x 5.1 x 2 in. (13 x 13 x 5.2 cm) |
| Length (English) | 5.1 in. |
| Length (Metric) | 13 cm |
| Show More |