missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences™ Wheaton™ KeepIT™ Freezer Boxes

Catalog No. 13606105
Change view
Click to view available options
Color:
Blue
Green
Pink
Red
White
Yellow
Holds:
100 (1.2 to 2 mL Internal Threaded Cryogenic Vial)
25 (1.2 to 2 mL External Threaded Cryogenic Vial)
81 (1.2 to 2 mL External Threaded Cryogenic Vial)
Type:
Freezer Box
KeepIT -100 Freezer Box
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Holds Type
13606105 Blue 81 (1.2 to 2 mL External Threaded Cryogenic Vial) Freezer Box
03084102 Red 25 (1.2 to 2 mL External Threaded Cryogenic Vial) Freezer Box
13606102 White 81 (1.2 to 2 mL External Threaded Cryogenic Vial) Freezer Box
03084106 Blue 25 (1.2 to 2 mL External Threaded Cryogenic Vial) Freezer Box
13606101 Pink 81 (1.2 to 2 mL External Threaded Cryogenic Vial) Freezer Box
13606104 Green 81 (1.2 to 2 mL External Threaded Cryogenic Vial) Freezer Box
13606106 Red 100 (1.2 to 2 mL Internal Threaded Cryogenic Vial) Freezer Box
13606103 Yellow 81 (1.2 to 2 mL External Threaded Cryogenic Vial) Freezer Box
03084105 Green 25 (1.2 to 2 mL External Threaded Cryogenic Vial) Freezer Box
13606100 Red 81 (1.2 to 2 mL External Threaded Cryogenic Vial) Freezer Box
03084104 Yellow 25 (1.2 to 2 mL External Threaded Cryogenic Vial) Freezer Box
13606107 Pink 100 (1.2 to 2 mL Internal Threaded Cryogenic Vial) Freezer Box
03084101 White 25 (1.2 to 2 mL External Threaded Cryogenic Vial) Freezer Box
13606109 Yellow 100 (1.2 to 2 mL Internal Threaded Cryogenic Vial) Freezer Box
13606108 White 100 (1.2 to 2 mL Internal Threaded Cryogenic Vial) Freezer Box
13606111 Blue 100 (1.2 to 2 mL Internal Threaded Cryogenic Vial) Freezer Box
03084103 Pink 25 (1.2 to 2 mL External Threaded Cryogenic Vial) Freezer Box
13606110 Green 100 (1.2 to 2 mL Internal Threaded Cryogenic Vial) KeepIT -100 Freezer Box
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 13606105 Supplier DWK Life Sciences™ Supplier No. W651703B

Provides an ideal method for batching and storing samples.

Six different colors match the colors of CryoELITE Cryogenic Vials, creating alternatives for batching and identifying groups of samples.

  • KeepIT-100 accommodates up to 100 internal threaded vials, KeepIT-81 accommodates 81 external threaded vials, and KeepIT-25 accommodates up to 25 internal or external threaded cryogenic vials; Vial sizes: 1.2 – 2mL
  • Openings in bottom facilitate scanning CryoELITE 2D Data Matrix Bar Code Inserts and allow for drainage of liquid nitrogen
  • Made from Eastman Tritan™ BPA-free, shatter-resistant resin
  • Standard footprint is compatible with liquid nitrogen storage shelves and freezer drawers

Specifications

Color Blue
Material Copolyester Resin
Shape Square
Type Freezer Box
For Use With (Application) Batching and Storing Samples
Holds 81 (1.2 to 2 mL External Threaded Cryogenic Vial)
Dimensions (L x W x H) 5.1 x 5.1 x 2 in. (13 x 13 x 5.2 cm)
Length (English) 5.1 in.
Length (Metric) 13 cm
Width (English) 5.1 in.
Width (Metric) 13 cm
Height (English) 2 in.
Height (Metric) 5.2 cm
Show More Show Less