missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ Headspace Vials, Crimp Top

Catalog No. 03410723
Change view
Click to view available options
Volume (Metric):
6 mL
6.0 mL
10.0 mL
20 mL
20.0 mL
Material:
Borosilicate Glass
Silica Glass
Base Style:
Flat Bottom
Round Bottom
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Material Base Style
03410723 20 mL Borosilicate Glass Round Bottom
03340116 6.0 mL Silica Glass Round Bottom
03340117 10.0 mL Silica Glass Round Bottom
03340118 20.0 mL Silica Glass Round Bottom
03410720 6 mL Borosilicate Glass Flat Bottom
03410722 20 mL Borosilicate Glass Flat Bottom
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 03410723 Supplier DWK Life Sciences Supplier No. W225279

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

WHEATON™ Headspace Vials, Crimp Top. Saves time and reduces the risk of contamination. WHEATON™ Headspace Vials, Crimp Top are manufactured from clear Type I borosilicate glass and accept 20mm aluminum seals, available in multiple sizes and bottom styles.

  • Manufactured from clear Type I borosilicate glass for chemical resistance and sample integrity
  • Accepts 20mm aluminum crimp seals
  • Variety of aluminum seal styles and septa materials available
  • Available in rounded bottom and flat bottom configurations
  • Multiple capacities available: 6mL, 10mL, and 20mL
  • Purchase vials separately or together with seals in convenience packs

Specifications

Color Clear
Diameter (Metric) Outer 23 mm
Material Borosilicate Glass
Sterility Non-sterile
Volume (Metric) 20 mL
Height (English) 2.97 in.
No. per Case 100
Base Style Round Bottom
Closure Type Crimp Cap
Quantity 100 Cs.
Closure Size 20 mm
Marking Spot No
Autoclavable Not Autoclavable
Height (Metric) 75.5 mm
Preservative None
Product Type Crimp Top Headspace Vial
Show More Show Less