missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Glass Sample Vials with Snap Caps
Ideal for collecting, storing, and exhibiting sample in the lab or field, Wheaton™ Glass Sample Vials with Snap Caps contain caps which fit over a special sealing ring to provide effective barrier against moisture.
$404.68 - $669.94
Specifications
| Color | Clear |
|---|---|
| Material | Soda Lime Glass |
| For Use With (Application) | For collecting, storing and exhibiting sample in the lab or field |
| Closure Material | LDPE |
| Closure Type | Snap Cap |
| Catalog Number | Mfr. No. | Volume (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | |||
|
0333510D
|
DWK Life Sciences
225546 |
120.0 mL | 50 mm | 95 mm |
Case of 72 Each for $489.44
|
|
|||
|
0333520A
|
DWK Life Sciences
225536 |
16.0 mL | 30 mm | 40 mm |
Case of 144 Each for $669.94
|
|
|||
|
0333510A
|
DWK Life Sciences
225543 |
30.0 mL | 37 mm | 50 mm |
Case of 72 Each for $404.68
|
|
|||
Description
Ideal for collecting, storing, and exhibiting sample in the lab or field, Wheaton™ Glass Sample Vials with Snap Caps contain caps which fit over a special sealing ring to provide effective barrier against moisture.
- Excellent storage of hygroscopic materials
Specifications
| Clear | |
| For collecting, storing and exhibiting sample in the lab or field | |
| Snap Cap |
| Soda Lime Glass | |
| LDPE | |
| USP Type III |