missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Glass EPA Vials
Choose clear or amber borosilicate glass vials
$448.78 - $465.73
Specifications
| Material (Liner) | PTFE/Silicone |
|---|---|
| Diameter (English) Outer | 1.1 in. |
| Diameter (Metric) Outer | 28 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 40 mL |
| Catalog Number | Mfr. No. | Certifications/Compliance | Color | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Certifications/Compliance | Color | Price | Quantity & Availability | ||||
|
0641238
|
DWK Life Sciences
225315 |
USP Type I | Amber |
Case of 72 Each for $448.78
|
|
||||
|
0641237
|
DWK Life Sciences
DWK225310 |
USP Type I, ASTM E438, Type I | Clear |
Pack of 72 Each for $465.73
|
|
||||
Description
- 40mL capacity
- GPI thread, 24-400
Ideal for use in water sampling according to U.S. EPA 40CFR136 Guidelines for Establishing Test Procedures for the Analysis of Pollutants.
Specifications
| PTFE/Silicone | |
| 28 mm | |
| 40 mL | |
| 3.77 in. | |
| Screw | |
| 96 mm |
| 1.1 in. | |
| Borosilicate Glass | |
| For use in water sampling | |
| Open top screw caps with 10mm TFE and 90mm silicone septum | |
| 1.35 oz. |