missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Field Installed Rotation Alarm
Description
- Protects cells during power outages
- Provides a minimum of 24 hours of auxiliary power
- Can be used to rotate vessels during transport to harvest area
Specifications
Specifications
| Product Type | Field Installed Rotation Alarm |
| Alarms | Audible/Visible |
| Voltage | 24 VDC |
| Amperage | 5 A |
| For Use With (Equipment) | Modular Roller Culture Apparatus |