missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Extended Controlled 20mm LDPE Dropper Tips
Description
- Extended controlled dropper tip dispenses one drop at a time
- Average drop size is 44μL ±6μL
- Case of 100
Specifications
Specifications
| Color | Natural |
| For Use With (Application) | Controlled Liquid Dispensing, Dropwise Addition |
| Material | LDPE |
| Length (Metric) | 20 mm |
| No. per Case | 100 |
| Sterility | Non-sterile |
| Fit for Purpose | Certified Quality |
| For Use With (Equipment) | Wheaton (20-410) dropper caps and Wheaton dropping bottles |
| Autoclavable | Not Autoclavable |
| Disposable | Reusable |
| Show More |