missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ E-Z Vials™

Numéro de catalogue. 0334488
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Color
0334488 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Numéro de catalogue. 0334488 Fournisseur DWK Life Sciences Code fournisseur 22517901
Il en reste null

Glass autosampler vials featuring a large opening

  • 12mm dia. × 32mm H (0.47 × 1.26 in.)
  • 11mm (0.43 in.) crimp top
  • 1.8mL (0.06oz)

Spécifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Silica Glass
Volume (Metric) 1.8 mL
Height (English) 1.25 in.
Closure Type Crimp Cap
Closure Size 11 mm
Marking Spot Yes
Height (Metric) 32 mm