missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ E-C Sample Vials

Catalog No. 033437C
Change view
Click to view available options
Volume (Metric):
1.8 mL
2 mL
2.0 mL
4 mL
4.0 mL
8 mL
8.0 mL
12 mL
16 mL
24 mL
Diameter (Metric) Outer:
12 mm
15 mm
17 mm
19 mm
21 mm
23 mm
Color:
Amber
Clear
Closure Size:
13-425
8-425
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Diameter (Metric) Outer Color Closure Size
033437C 4.0 mL 15 mm Amber 13-425
033436G 16 mL 21 mm Clear 13-425
033436C 4 mL 15 mm Clear 13-425
033436J 24 mL 23 mm Clear 13-425
033437E 8.0 mL 17 mm Amber 8-425
033437A 1.8 mL 12 mm Amber 8-425
033437B 2.0 mL 12 mm Amber 8-425
033436F 12 mL 19 mm Clear 13-425
033436E 8 mL 17 mm Clear 13-425
033436B 2 mL 12 mm Clear 8-425
033436A 1.8 mL 12 mm Clear 8-425
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 033437C Supplier DWK Life Sciences Supplier No. 224752
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Economically priced by packaging vials and screw caps separately. WHEATON™ E-C Sample Vials are available in either clear or amber-colored glass.

Economically priced by packaging vials and screw caps separately. Wheaton™ E-C Sample Vials are available in either clear or amber-colored glass.

  • Clear vials made from low extractable borosilicate glass that provides superior chemical resistance
  • Clear vials conform to USP Type I and ASTM E 438 Type I, Class A requirements
  • Amber vials made from borosilicate glass that conforms to USP Type I requirements for light transmission to protect light-sensitive products
  • Vials packed in shrink-wrapped packs of 100 which reduces corrugate contamination
  • 14B rubber lined black phenolic screw caps for aqueous samples
  • PTFE-faced 14B rubber lined black phenolic screw cap for organic samples
  • Vials and caps are autoclavable

Specifications

Material (Liner) PTFE/14B Rubber
Color Amber
Diameter (Metric) Outer 15 mm
Material Borosilicate Glass
Pre-slit No
Sterility Non-sterile
Volume (Metric) 4.0 mL
Thread Style Screw
Volume (English) 1.08 dr.
Product Line Wheaton
Volume (Metric) Total 4 mL
Closure Material Phenolic
Closure Type Screw Cap
Quantity 200/Pk.
Closure Size 13-425
Marking Spot No
Autoclavable Autoclavable
Certifications/Compliance ASTM Type I, USP Type I, Class A
Height (Metric) 48 mm
Product Type Sample Vial with Screw Cap
Show More Show Less