missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ E-C Sample Vials
Description
Economically priced by packaging vials and screw caps separately. Wheaton™ E-C Sample Vials are available in either clear or amber-colored glass.
- Clear vials made from low extractable borosilicate glass that provides superior chemical resistance
- Clear vials conform to USP Type I and ASTM E 438 Type I, Class A requirements
- Amber vials made from borosilicate glass that conforms to USP Type I requirements for light transmission to protect light-sensitive products
- Vials packed in shrink-wrapped packs of 100 which reduces corrugate contamination
- 14B rubber lined black phenolic screw caps for aqueous samples
- PTFE-faced 14B rubber lined black phenolic screw cap for organic samples
- Vials and caps are autoclavable
Specifications
Specifications
| Material (Liner) | PTFE/14B Rubber |
| Color | Clear |
| Diameter (Metric) Outer | 19 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 12 mL |
| Thread Style | Screw |
| Volume (English) | 3.2 dr. |
| Closure Material | Phenolic |
| Closure Type | Screw Cap |
| Closure Size | 13-425 |
| Show More |