missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ E-C Sample Vials
Economically priced by packaging vials and screw caps separately. Wheaton™ E-C Sample Vials are available in either clear or amber-colored glass.
Supplier: DWK Life Sciences 224740
Description
Economically priced by packaging vials and screw caps separately. Wheaton™ E-C Sample Vials are available in either clear or amber-colored glass.
- Clear vials made from low extractable borosilicate glass that provides superior chemical resistance
- Clear vials conform to USP Type I and ASTM E 438 Type I, Class A requirements
- Amber vials made from borosilicate glass that conforms to USP Type I requirements for light transmission to protect light-sensitive products
- Vials packed in shrink-wrapped packs of 100 which reduces corrugate contamination
- 14B rubber lined black phenolic screw caps for aqueous samples
- PTFE-faced 14B rubber lined black phenolic screw cap for organic samples
- Vials and caps are autoclavable
Chemical Identifiers
| PTFE/14B Rubber | |
| Screw | |
| Screw Cap | |
| ASTM Type I, USP Type I, Class A |
| Borosilicate Glass | |
| Phenolic | |
| Autoclavable |
Specifications
| PTFE/14B Rubber | |
| 12 mm | |
| 1.8 mL | |
| 0.5 dr. | |
| Screw Cap | |
| Autoclavable | |
| 35 mm |
| Clear | |
| Borosilicate Glass | |
| Screw | |
| Phenolic | |
| 8-425 | |
| ASTM Type I, USP Type I, Class A |