missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ E-C Borosilicate Glass Screw Thread Sample Vials with Rubber-Lined Caps
Conveniently packed in two shrink-wrapped packs of 100 vials reducing contamination from corrugated material found in traditional packaging.
Supplier: DWK Life Sciences 224728
Description
- Clear vials are manufactured from Wheaton 33 low extractable borosilicate glass that conforms to ASTM Type I, Class A and USP Type I requirements
- Amber vials are manufactured from Wheaton 320 amber glass that conforms to USP Type I requirements to protect light-sensitive samples
- Vials and screw caps packaged separately
Chemical Identifiers
| 14B Rubber | |
| Phenolic | |
| Autoclavable |
| Screw | |
| Screw Cap |
Specifications
| 14B Rubber | |
| 23 mm | |
| 24.0 mL | |
| 6.5 dr. | |
| Screw Cap | |
| Autoclavable | |
| 88 mm |
| Clear | |
| Borosilicate Glass (Low Extractable) | |
| Screw | |
| Phenolic | |
| 20-400 | |
| ASTM E438, USP Type I, Type I, Class A |