missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Dounce Dura-Grind™ Tissue Grinder

Catalog No. 02912608
Change view
Click to view available options
Capacity (Metric):
15 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02912608 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02912608 Supplier DWK Life Sciences Supplier No. 357574

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

An alternative to glass tissue grinders

  • Precision machining from number 316 stainless steel provides a rugged alternative to glass Dounce tissue grinders
  • Single pestle and mortar are supplied as a matched set to exacting tolerance of 0.013mm
  • Smooth pestle action requires less effort than glass tissue grinders
  • Mortar has a flat bottom allowing it to stand upright
  • Unit cannot be autoclaved/sterilized
  • Overall length, 171mm

Specifications

Capacity (English) 0.5 oz.
Capacity (Metric) 15 mL
Length (English) Tube 4.48 in.
Length (English) 6.73 in.
Length (Metric) 171mm
Length (Metric) Tube 114mm
Material Stainless Steel
Tube Diameter (English) Outside 1.37 in.
Tube Diameter (Metric) Outside 35mm
Product Type Dounce Tissue Grinder