missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Disposable Pasteur Pipets
Description
- Wheaton™ Disposable Pasteur Pipets
Specifications
Specifications
| Certifications/Compliance | USP type I, ASTM E 438 type I, Class A |
| Description | Body Length: 10.1cm; 3.97 in. |
| Diameter (English) Outer | 0.25 to 0.29 in. |
| Diameter (Metric) Outer | 0.65 to 0.75 cm |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| For Use With (Application) | For inoculating culture media and as a general sampling pipet, can also used in applying samples in chromatography |
| Includes | Constriction near the mouth end |
| Length (English) | 5.75 in. |
| Length (English) Tip | 1.77 in. |
| Show More |