missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ Disposable Glass Coliwasa Sampler

Catalog No. 1420960
Change view
Click to view available options
Capacity (Metric):
200 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
1420960 200 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1420960 Supplier DWK Life Sciences Supplier No. 885220

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The WHEATON™ Disposable Glass Coliwasa Sampler is constructed of soda-lime glass with a liquid-tight PTFE-lined seal. Prescored components allow for easy disposal and safe, loss-free sample transfer to the appropriate container.

  • Constructed of soda-lime glass for chemical compatibility
  • Liquid-tight PTFE-lined seal locks the sampled column securely in place
  • Prescored components allow for easy, safe disposal
  • Transfers sample to appropriate container without any loss

Order Info

Dimensions: 0.88 in. dia. x 42 in.L (2.2 x 107cm); Tapered bottom with 0.5 in. dia. (1.3cm) opening

Specifications

Product Type Prescored Coliwasa Sampler
Material Soda Lime Glass
Autoclavable Not Autoclavable
Seal Material PTFE
Capacity (English) 6.76 oz.
Capacity (Metric) 200 mL
Disposable Single-use
Diameter (English) Opening 0.5 in.
Diameter (English) Outer 0.86 in.
Diameter (Metric) Opening 1.3 cm
Diameter (Metric) Outer 2.2 cm
Length (English) 41.92 in.
Length (Metric) 106.5 cm
Show More Show Less