missing translation for 'onlineSavingsMsg'
Learn More

DWK LIFE SCIENCES™ Disposable 2, 5 and 10 mL Pipette Macrotips

Catalog No. 212631D
Change view
Click to view available options
Volume (Metric):
2 mL
10 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
212631D 10 mL
212631B 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 212631D Supplier DWK LIFE SCIENCES™ Supplier No. 851358
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Offer premium performance for research and routine applications, compatible with fixed- and variable-volume pipettes, precision injection-molded from high-grade virgin polypropylene for an air-tight fit and trace-metal-free accuracy

  • Free from trace metals for excellent accuracy and reproducibility
  • Bulk packed for convenient laboratory use

Specifications

Volume (Metric) 10 mL
Filtered Non-filtered
Sterility Non-sterile
Color Natural
Autoclavable Autoclavable
Length (Metric) 150 mm
Certifications/Compliance DNase-free, RNase-free, Pyrogen-free
Clean Claims DNase, RNase, and Pyrogen free
For Use With (Application) Research and routine applications
Format Bulk
Tip Style Macro
Packaging Bulk Pack of 100 Tips
Product Type Pipette Tip
Includes Tips
Disposable Single-use
For Use With (Equipment) Universal Fit
Graduated No
Product Line Wheaton
Material Polypropylene
Show More Show Less