missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK LIFE SCIENCES™ WHEATON™ Cryule™ Polypropylene Racks
Description
Molded corners provide stability during stacking
- Alphanumeric index provides easy sample identification
- Autoclavable at 121°C (249.8°F) for 20 minutes
- See ordering chart for tube compatibilities
Order Info
4L x 7.62W x 0.87 in. H (10.2 x 19.4 x 2.2cm)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | White |
| Holds | Vials |
| Material | Polypropylene |
| Positions | 50 |
| Shape | Round |
| Stackable | Yes |
| Sterility | Non-sterile |
| For Use With (Equipment) | 50 Cryule 1 and 2mL 12mm dia. round bottom autosampler vials with screw caps or 12 x 75mm Glass culture tubes |
| Dimensions (L x W x H) | 7.4 x 4 x 0.86 in. (19 x 10 x 2.2cm) |
| Show More |