missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences™ Wheaton™ Cryule™ Gold-Band™ Cryogenic Ampules

Catalog No. 06401E
Change view
Click to view available options
Capacity (Metric):
1 mL
1.2 mL
2 mL
Product Type:
Prescored Cryogenic Ampule
Vacule Ampule
Height (Metric):
5.8 cm
7 cm
10.8 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Product Type Height (Metric)
06401E 1 mL Vacule Ampule 10.8 cm
06401C 1.2 mL Prescored Cryogenic Ampule 5.8 cm
06401D 2 mL Prescored Cryogenic Ampule 7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options

Cryogenic vials are intended for placement only in the vapor phase of liquid nitrogen, and should not be used for storage in the liquid phase of liquid nitrogen. Immersion of the vials in the liquid phase could result in penetration of the liquefied gas into the vial, resulting in rapid vaporization of the liquid upon removal and possible violent explosion or leakage from the vial/closure perimeter.

To prevent cryogenic vials from exploding, never overfill liquid nitrogen storage units. Always examine vials before use to ensure no visible defects around the closure rims. Always use full faceshields, heavy safety gloves and laboratory protective apparel when removing vials from cryogenic storage. Always permit vials to warm slowly in a biological safety cabinet. Never reuse cryogenic vials.

Catalog No. 06401E Supplier DWK Life Sciences™ Supplier No. 651502

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Cryogenic vials are intended for placement only in the vapor phase of liquid nitrogen, and should not be used for storage in the liquid phase of liquid nitrogen. Immersion of the vials in the liquid phase could result in penetration of the liquefied gas into the vial, resulting in rapid vaporization of the liquid upon removal and possible violent explosion or leakage from the vial/closure perimeter.

To prevent cryogenic vials from exploding, never overfill liquid nitrogen storage units. Always examine vials before use to ensure no visible defects around the closure rims. Always use full faceshields, heavy safety gloves and laboratory protective apparel when removing vials from cryogenic storage. Always permit vials to warm slowly in a biological safety cabinet. Never reuse cryogenic vials.

For preservation of biological materials with liquid nitrogen

  • Low-extractable borosilicate glass
  • Gold-Band feature indicates prescoring
  • Tips of prescored ampules snap off easily without filing
  • Designed for low-temperature storage and rapid thawing

Specifications

Capacity (Metric) 1 mL
Material Borosilicate Glass
Product Type Vacule Ampule
Color Clear
Diameter (Metric) Outer 1 cm
Diameter (English) Outer 0.39 in.
Height (Metric) 10.8 cm
Height (English) 4.25 in.
Diameter (Metric)Top 1 cm
Diameter (English)Top 0.39 in.
Certifications/Compliance ASTM E438 Type I
Show More Show Less