missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences™ Wheaton™ Cryule™ Disposable Freezer Boxes

Catalog No. p-52619
Change view
Click to view available options
Dimensions (L x W x H):
5 x 5 x 1.25 in.
5 x 5 x 1.75 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
1200931 5 x 5 x 1.75 in.
1200930 5 x 5 x 1.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1200931 Supplier DWK Life Sciences™ Supplier No. 651492
Only null left

Use in freezers or at room temperature

Use in freezers or at room temperature

  • Stores 1 and 2mL cryogenic vials
  • Holds 81 freestanding or round bottom vials
  • Cardboard boxes withstand liquid nitrogen temperatures to -196°C (-320.8°F)
  • Polyethylene coated chipboard box for use with vapor phase of liquid nitrogen

Specifications

Description Disposable
Material Chipboard
Shape Square
Type Freezer Box
For Use With (Application) Store Cryule Vials in Freezers or at Room Temperature
Holds 81 Freestanding or Round Bottom Cryule Vials
Dimensions (L x W x H) 5 x 5 x 1.75 in.
Length (English) 5 in.
Length (Metric) 12.7 cm
Width (English) 5 in.
Width (Metric) 12.7 cm
Height (English) 1.75 in.
Height (Metric) 4.4 cm
Show More Show Less