missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences WHEATON™ Cryule™ Cryogenic Ampules
Description
- Designed for biological sample preservation in glass
- Made from low extractable borosilicate glass conforming to USP Type I and ASTM E 438 Type I, Class A requirements
- Suitable for use in the vapor phase of liquid nitrogen
- Special design allows for storage at low temperatures as well as rapid thawing
Specifications
Specifications
| Capacity (Metric) | 5 mL |
| Material | Borosilicate Glass (Type I) |
| Product Type | Unscored Cryogenic Ampule |
| Color | Clear |
| Diameter (Metric) Outer | 16.5 cm |
| Height (Metric) | 98 mm |
| Height (English) | 3.85 in. |
| Diameter (Metric)Top | 8mm |
| Certifications/Compliance | USP Type I, ASTM E438 Type I, Class A |