missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ CryoFILE™ Tissue Vial Storage Boxes

Catalog No. 13709146
Change view
Click to view available options
Color:
Blue
Green
Pink
Red
White
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
13709146 White
13709141 Blue
13709142 Yellow
13709143 Green
13709144 Red
13709145 Pink
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 13709146 Supplier DWK Life Sciences Supplier No. W651610W

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

WHEATON™ CryoFILE™ Tissue Vial Storage Boxes are designed for batching and storing 5mL cryogenic tissue vials. Holds 25 vials, withstands temperatures to -196°C, and features numbered partitions for easy identification. Available in six colors.

  • Holds 25 x 5mL cryogenic tissue vials
  • Designed for batching and storing Wheaton CryoELITE tissue vials
  • Partitions numbered 1 to 25 on both lid and bottom for easy content identification
  • Available in six colors for simple sample differentiation
  • Made from water-repellent material for longer durability
  • Withstands cryogenic temperatures to -196°C
  • Two boxes can be stacked in a standard 2 in. freezer rack, storing 50 vials per rack position
  • Dimensions: 130 x 130 x 25 mm

Specifications

Color White
Material Plastic-coated Cardboard
Shape Square
Type Cryo Storage Box
For Use With (Equipment) Fits 5 mL Tissue Vials
Holds 25 Vials
Min. Temperature (English) -384.8°F
Min. Temperature (Metric) -196°C
Length (Metric) 130 mm
Width (Metric) 130 mm
Height (Metric) 25 mm
Show More Show Less