missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ CryoFile™ and CryoFile XL™ Storage Boxes
Description
- Accommodates 1.2 to 2 mL vials and XL boxes store 5 mL Partitioned carton numbered from 1 to 81 keeps vials organized and easy to identify
- Numbering system printed on box lid and bottom of box provides easy indexing
- Water repellent allow for longer durability
- Withstands cryogenic temperatures to -196°C
Specifications
Specifications
| Color | Yellow |
| Material | Chipboard |
| Shape | Square |
| Type | Cryo Storage Box |
| For Use With (Application) | Easy identification and storage of cryogenic vials |
| For Use With (Equipment) | 1.2 and 2 mL Vial |
| Holds | 1 to 81 Vials |
| Sterility | Non-sterile |
| Dimensions (L x W x H) | 5.1 x 5.1 x 2 in. (13 x 13 x 5.3 cm) |
| Length (English) | 5.1 in. |
| Show More |