missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ CryoELITE™ Cryogenic Vials, Round Bottom with External Screw Cap
External threaded screw cap can be easily removed with one hand
Supplier: DWK Life Sciences W985851
Description
- Exacting round bottom cryogenic vial allows for up to 17,000 × g max. rcf
- Unrivaled cap seal exceeds DOT and IATA regulations, ensuring ultimate protection of samples during transportation and demanding freeze-thaw handling
- Lot certified RNase/DNase and Endotoxin free, sterile and non-pyrogenic provides assurance for sample integrity
- Made from low binding cryogenic, virgin polypropylene
Chemical Identifiers
| Natural | |
| Natural | |
| Polypropylene | |
| External | |
| Yes | |
| DOT, IATA |
| 0.47 in. | |
| 12 mm | |
| Round | |
| Yes | |
| Screw Cap |
Specifications
| Natural | |
| Natural | |
| Polypropylene | |
| 2 mL | |
| Round | |
| Yes | |
| Screw Cap | |
| No | |
| 49 mm |
| 0.47 in. | |
| 12 mm | |
| Non-sterile | |
| 1.92 in. | |
| External | |
| Yes | |
| 1000/Cs. | |
| DOT, IATA |