missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ CryoELITE™ Cryogenic Vials with Optional 2D Data Matrix Bar Code

Catalog No. 02912975
Change view
Click to view available options
Closure Color:
Blue
Green
Pink
Red
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Color
02912975 Blue
02912974 Green
02912971 Red
02912972 Pink
02912973 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 02912975 Supplier DWK Life Sciences Supplier No. W985868BC

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

WHEATON™ CryoELITE™ Cryogenic Vials with Optional 2D Data Matrix Bar Code are made from low-binding, cryogenic-grade virgin polypropylene. Freestanding, external-thread design with writing patch. Lot certified sterile via radiation sterilization.

  • Made from low-binding, cryogenic-grade virgin polypropylene for reliable sample preservation
  • Freestanding, external-thread vials with writing patch for easy labelling
  • Optional 2D Data Matrix Bar Code bottom insert pre-applied for immediate sample barcoding
  • Lot certified sterile; sterilized by radiation
  • 2 mL capacity; dimensions 12 x 49 mm
  • Available in multiple cap colours for colour-coded sample organisation

Specifications

Closure Color Blue
Color Blue
Diameter (Metric) Outer 12 mm
Material Polypropylene
Pre-slit No
Sterility Sterile
Disposable Single-use
Volume (Metric) 2 mL
For Use With (Application) Maintain samples under cryogenic temperatures
Graduated Yes
Includes Optional 2D Data Matrix Bar Code
Temperature Range (Metric) -196°C to +121°C
Thread Style External
Volume (Metric) Working 2 mL
Product Line Wheaton
RNase Free Yes
Dnase Free Yes
Closure Material Polypropylene
Closure Type Screw Cap
Quantity 500/Cs.
Closure Size 13 mm
Marking Spot Yes
Fit for Purpose Certified Quality
Autoclavable Not Autoclavable
Certifications/Compliance DOT, IATA
Height (Metric) 49 mm
Preservative None
Product Type Cryogenic Vial
Show More Show Less