missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ CryoELITE™ Cryogenic Vials with Optional 2D Data Matrix Bar Code

CryoELITE cryogenic vials made from low binding, cryogenic grade virgin polypropylene. Lot Certified Sterile, Radiation Sterilization

Supplier:  DWK Life Sciences W985866BC

 View more versions of this product

Catalog No. 02912973


Only null left

Description

Description

  • CryoELITE vials w/ 2D Data Matrix Barcode insert already applied
Specifications

Chemical Identifiers

12 mm
Sterile
Optional 2D Data Matrix Bar Code
External
Yes
500/Cs.
49 mm
Polypropylene
Maintain samples under cryogenic temperatures
-196°C to +121°C
2 mL
Yes
Autoclavable

Specifications

Yellow
Polypropylene
Maintain samples under cryogenic temperatures
-196°C to +121°C
2 mL
Yes
Autoclavable
12 mm
Sterile
Optional 2D Data Matrix Bar Code
External
Yes
500/Cs.
49 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions