missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ CryoELITE™ Cryogenic Vials with Optional 2D Data Matrix Bar Code
CryoELITE cryogenic vials made from low binding, cryogenic grade virgin polypropylene. Lot Certified Sterile, Radiation Sterilization
Supplier: DWK Life Sciences W985864BC
Description
- CryoELITE vials w/ 2D Data Matrix Barcode insert already applied
Chemical Identifiers
| 12 mm | |
| Sterile | |
| Optional 2D Data Matrix Bar Code | |
| External | |
| Yes | |
| 500/Cs. | |
| 49 mm |
| Polypropylene | |
| Maintain samples under cryogenic temperatures | |
| -196°C to +121°C | |
| 2 mL | |
| Yes | |
| Autoclavable |
Specifications
| Red | |
| Polypropylene | |
| Maintain samples under cryogenic temperatures | |
| -196°C to +121°C | |
| 2 mL | |
| Yes | |
| Autoclavable |
| 12 mm | |
| Sterile | |
| Optional 2D Data Matrix Bar Code | |
| External | |
| Yes | |
| 500/Cs. | |
| 49 mm |