Learn More
DWK Life Sciences WHEATON™ CompletePAK Sterile ModPAK Sterile Vial Kit
WHEATON™ CompletePAK is a range of primary packaging components that are stocked ready-to-use and are customizable for most drug applications
Supplier: DWK Life Sciences W991003CPMP
Description
WHEATON™ COMPLETEPAK product line is a range of crimp top vials, rubber stoppers and seals that are ready-to-use and are off-the-shelf, which can be customized for any application.
Each kit comes with specific United States Pharmacopeia (USP) certificates showing that the product meets or exceeds critical USP standards that are enforced by the Federal Drug Administration (FDA).
Key Benefits:
- Sterilized, off-the-shelf, ready-to-use (RtU) products
- Variety of Kitted and stand-alone sterile components
- Kitted solutions feature equal amounts of RtU components for reduced scrap rates
- Complete manufacturing and certificate of analysis traceability
- CompletePAK Amber for light sensitive content packaging
- CompletePAK ModPAK Bulk configurations
- 18 month shelf life from date of processing
- Container Closure Integrity (CCI) certification available upon request
Materials - Vials are designed for parenteral applications and manufactured from low extractable borosilicate glass
- All stoppers are manufactured from an ultra pure bromobutyl latex free formulation with extremely high chemical
purity and low gas permeability - Omniflex stoppers offer low levels of residual binding to maximize extraction of active pharmaceutical ingredients
- Omniflex stopper elasticity delivers a more effective barrier to optimize container closure integrity and content
protection - Igloo lyopholized stoppers are suited for biologics and content with sensitivities to silicon
Certifications
USP <788>/EP 2.9.19 Particulate Matter in Injections, USP <85>/EP 2.6.1, The Bacterial Endotoxins Test and lot certified to SAL <10-6, USP <660>/EP 3.2.1 Glass Containers for Pharmaceutical Use, and USP <381>/EP 3.2.9 Elastomeric Closures used in Parenteral Preparations
Chemical Identifiers
| Clear | |
| No | |
| Single-use | |
| No | |
| Aluminum | |
| Wheaton CompletePAK | |
| Autoclavable |
| Borosilicate Glass | |
| Sterile | |
| Parenteral Preparations and Ready-to-Use Applications | |
| Vial, Stopper, and Seal | |
| Crimp top | |
| No |
Specifications
| Red | |
| 15 mm | |
| No | |
| Single-use | |
| Parenteral Preparations and Ready-to-Use Applications | |
| Vial, Stopper, and Seal | |
| 1668/Cs. | |
| Wheaton CompletePAK | |
| 13 mm | |
| Autoclavable |
| Clear | |
| Borosilicate Glass | |
| Sterile | |
| 2 mL | |
| No | |
| Aluminum | |
| Crimp top | |
| Uncoated Stopper | |
| No | |
| 32 mm |