missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ CompletePAK™ Sterile Components Vials

Catalog No. 15112168A
Change view
Click to view available options
Color:
Amber
Clear
Volume (Metric):
2 mL
5 mL
10 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Volume (Metric)
15112168A Amber 2 mL
15112169A Amber 5 mL
15112170A Amber 10 mL
06451238A Clear 2 mL
06451239A Clear 5 mL
06451240A Clear 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 15112168A Supplier DWK Life Sciences Supplier No. W987000AS

The WHEATON™ CompletePAK™ product line is a range of crimp top vials, rubber stoppers and seals that are sterilized ready-to-use and are off- the-shelf, and can be customized for any application reducing your supply chain due to our one source solution capability.

  • Sterilized, off-the-shelf, ready-to-use (RtU) products
  • Variety of Kitted and stand-alone sterile components – a solution for any application
  • Complete manufacturing & certificate of analysis traceability
  • Ready-to-Use, Just-in-Time, minimum 3 month shelf life from time of shipment
  • Amber versions for light sensitive content packaging

Certifications

USP <788>/EP 2.9.19 Particulate Matter in Injections, USP <85>/EP 2.6.1, The Bacterial Endotoxins Test and lot certified to SAL <10-6, USP <660>/EP 3.2.1 Glass Containers for Pharmaceutical Use, and USP <381>/EP 3.2.9 Elastomeric Closures used in Parenteral Preparations

Specifications

Color Amber
Material Borosilicate Glass (Type 1)
Pre-slit No
Sterility Sterile
Volume (Metric) 2 mL
For Use With (Application) Light Sensitive Parenteral Preparations and Ready-to-Use Applications
Graduated No
No. per Case 278/Cs.
Style Crimp top
Product Line Wheaton CompletePAK
Marking Spot No
Height (Metric) 32 mm
Show More Show Less