missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences WHEATON™ COMPLETEPAK MODPAK Amber Kit
Description
- Six inventory matched kits conveniently packed into a single shipper case.
- Sterilized, off-the-shelf, ready-to-use (RtU) primary packaging components
- Focuses your effort on core competencies and reduces lead time
- Streamlines process and frees up valuable clean room space USP /EP 2.9.19
- Particulate Matter in Injections, USP /EP 2.6.1,
- The Bacterial Endotoxins Test and USP / EP 2.6.14
- The Sterility Test, USP /EP 3.2.1
- Glass Containers for Pharmaceutical Use
- USP /EP 3.2.9 Elastomeric Closures used in Parenteral Preparations
- Complete manufacturing & certificate of analysis traceability
- Ready-to-Use, Just-in-Time
- Minimum 180 day shelf life from time of shipment
- Container Closure Integrity (CCI) validation
- Available in amber for photosensitive contents
Specifications
Specifications
| Closure Color | Blue |
| Color | Amber |
| Diameter (Metric) Outer | 22 mm |
| Material | Borosilicate Glass |
| Sterility | Sterile |
| Disposable | Single-use |
| Volume (Metric) | 5 mL |
| For Use With (Application) | Compounding pharmaceuticals, Aseptic filling of injectable drug products, Drug discovery, Drug research, Freeze drying / lyophilized drug products, Large and small molecule drug packaging |
| Graduated | No |
| Includes | Vial, Stopper, and Seal |
| Show More |