missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences WHEATON™ COMPLETEPAK™ Clear Kits
Description
- Sterilized, off-the-shelf, ready-to-use (RtU) products
- Variety of Kitted and stand-alone sterile components – a solution for any application
- Kitted solutions feature equal amounts of RtU components for reduced scrap rates
- Complete manufacturing & certificate of analysis traceability
- USP 788/EP 2.9.19 Particulate Matter in Injections, USP 85/EP 2.6.1, The Bacterial Endotoxins Test and USP 71/ EP 2.6.14 The Sterility Test, USP 660/EP 3.2.1 Glass Containers for Pharmaceutical Use, and USP 381/EP 3.2.9 Elastomeric Closures used in Parenteral Preparations
- CompletePAK™ ModPAK Bulk configurations
- Ready-to-Use, Just-in-Time, minimum 3 month shelf life from time of shipment
- Container Closure Integrity (CCI) certification available upon request
Certifications
USP <788>, <85> and <71>; Container Closure Integrity (CCI) certified
Specifications
Specifications
| Closure Color | Red |
| Color | Clear |
| Material | Bromobutyl, Glass |
| Sterility | Sterile |
| Volume (Metric) | 10 mL |
| Includes | Vial, Stopper, and Seal |
| No. per Case | 104/Cs. |
| Product Line | OmniFlex 3G Igloo Lyo |
| Closure Type | OmniFlex 3G Igloo Lyo Stopper |
| Quantity | 104/Cs. |
| Show More |