missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences WHEATON™ CompletePAK™ Clear Kits
The WHEATON™ CompletePAK™ product line is a range of crimp top vials, rubber stoppers and seals that are sterilized ready-to-use and are off- the-shelf, and can be customized for any application reducing your supply chain due to our one source solution capability.
Supplier: DWK Life Sciences W991001CP
Description
- Sterilized, off-the-shelf, ready-to-use (RtU) products
- Variety of Kitted and stand-alone sterile components – a solution for any application
- Kitted solutions feature equal amounts of RtU components for reduced scrap rates
- Complete manufacturing & certificate of analysis traceability
- USP 788/EP 2.9.19 Particulate Matter in Injections, USP 85/EP 2.6.1, The Bacterial Endotoxins Test and USP 71/ EP 2.6.14 The Sterility Test, USP 660/EP 3.2.1 Glass Containers for Pharmaceutical Use, and USP 381/EP 3.2.9 Elastomeric Closures used in Parenteral Preparations
- CompletePAK™ ModPAK Bulk configurations
- Ready-to-Use, Just-in-Time, minimum 3 month shelf life from time of shipment
- Container Closure Integrity (CCI) certification available upon request
Certifications
USP <788>, <85> and <71>; Container Closure Integrity (CCI) certified
Chemical Identifiers
| Sterile | |
| Vial, Stopper, and Seal | |
| Wheaton CompletePAK | |
| USP 788, 85, and 71, Container Closure Integrity (CCI) certified |
Specifications
| Blue | |
| Glass | |
| 2 mL | |
| 278/Cs. | |
| 2 mL | |
| OmniFlex 3G | |
| USP 788, 85, and 71, Container Closure Integrity (CCI) certified |
| Clear | |
| Sterile | |
| Vial, Stopper, and Seal | |
| Wheaton CompletePAK | |
| Rubber (Stopper) | |
| 13 mm | |
| Sterile Kit |