missing translation for 'onlineSavingsMsg'
Learn More

DWK LIFE SCIENCES™ WHEATON™ Compact Roller System for Small Bottles

Catalog No. 22288525
Change view
Click to view available options
Speed Range:
0.1 to 3.8 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed Range
22288525 0.1 to 3.8 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22288525 Supplier DWK LIFE SCIENCES™ Supplier No. W348924A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Extremely compact unit with adjustable rollers needs little benchtop space

  • Extremely compact unit with adjustable rollers needs little benchtop space

Order Info

Dimensions: L x W x H: 12 1/4 x 12 3/4 x 7 1/8 in. (32 x 32.5 x 18cm). Electrical requirements: 120VAC 50/60Hz, 14w. Net Weight: 18 lb. (8kg)

Certifications

UL listed; CSA approved

Specifications

Rotating Angle 0°
Speed Range 0.1 to 3.8 rpm
Electrical Requirements 120 V, 50/60 Hz
Voltage 120 V
Temperature Range (Metric) 40°C
Holds Small bottles
Product Type Small Roller Apparatus
Certifications/Compliance CE, CSA, UL
Temperature Range (English) 104°F
Frequency 50/60 Hz
Dimensions (L x W x H) 12.25 x 7.38 x 7.13 in. (31 x 19 x 18 cm)
Height (English) 7.13 in.
Height (Metric) 18 cm
Length (English) 12.25 in.
Length (Metric) 31 cm
Width (English) 7.38 in.
Width (Metric) 19 cm
Shipping Weight (English) 18 lb.
Shipping Weight (Metric) 8 kg
For Use With (Equipment) CO2 incubator
No. of Positions 2
Show More Show Less