missing translation for 'onlineSavingsMsg'
Learn More

DWK LIFE SCIENCES™ WHEATON™ Compact Roller System for Mini Bottles

Catalog No. 22288524
Change view
Click to view available options
Speed Range:
3 to 45 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed Range
22288524 3 to 45 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options

Warning: Using this equipment in a CO2 environment may necessitate more frequent replacement of motor brushes.

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.

Catalog No. 22288524 Supplier DWK LIFE SCIENCES™ Supplier No. W348923A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Warning: Using this equipment in a CO2 environment may necessitate more frequent replacement of motor brushes.

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.

Designed for small-scale mixing and agitation, this space-saving roller is ideal for use in standard incubators and in coldrooms

  • Designed for small-scale mixing and agitation, this space-saving roller is ideal for use in standard incubators and in coldrooms

Order Info

Dimensions: 12.25L x 12.75W x 7.13 in.H (32 x 32.5 x 18cm). For 100/120V 50/60Hz, 14w. Accepts up to two Mini Bottle Deck Kits (22-288-532, sold separately).

Certifications

UL listed, CSA approved

Specifications

Rotating Angle 0°
Speed Range 3 to 45 rpm
Electrical Requirements 120 V, 50/60 Hz
Voltage 120 V
Temperature Range (Metric) 40°C
Holds Small vessels
Product Type Mini Roller Apparatus
Certifications/Compliance CE, CSA, UL
Temperature Range (English) 104°F
Frequency 50/60 Hz
Dimensions (L x W x H) 12.25 x 12.75 x 7.13 in. (31 x 32 x 18 cm)
Height (English) 7.13 in.
Height (Metric) 18 cm
Length (English) 12.25 in.
Length (Metric) 31 cm
Width (English) 12.75 in.
Width (Metric) 32 cm
Shipping Weight (English) 18 lb.
Shipping Weight (Metric) 8 kg
Controller Type Benchtop
For Use With (Equipment) Standard incubators and in coldrooms
No. of Positions 4
Show More Show Less